- Cabinet Tip Type
- 1/8 in Tip Size
- 4 7/8 in Overall Length
| Handle Color | Tough Amber |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Tip Type | Cabinet Tip |
| Overall Length | 4 7/8 in |
| Finish | Nickel Chrome Plated |
| Family Name | Cabinet Tip Screwdriver |
| Tip Size | 1/8 in |
| Material | Precision Forged |
| Shank Length | 3 in |
| Weight | 0.25 LB |
| EAN or UPC | 92644320071 |

