- Cabinet Tip Type
- 3/32 in Tip Size
- 4 7/16 in Overall Length
| Finish | Nickel Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Shank Length | 2 in |
| Tip Type | Cabinet Tip |
| Overall Length | 4 7/16 in |
| Family Name | Cabinet Tip Screwdriver |
| Tip Size | 3/32 in |
| Material | Precision Forged |
| Handle Color | Tough Amber |
| Weight | 0.0 LB |
| EAN or UPC | 92644320033 |

