- Phillips Tip Type
- #2 Tip Size
- 9 3/4 in Overall Length
| Tip Size | #2 |
| Shank Length | 6 in |
| Tip Type | Phillips Tip |
| Family Name | Phillips Tip Screwdriver |
| Finish | Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Overall Length | 9 3/4 in |
| Handle Material | Special Heat Treated |
| Weight | 0.0 LB |
| EAN or UPC | 92644851841 |

