- Phillips Tip, 2-in-1 Tip Type
- #2 Tip Size
- 9 3/4 in Overall Length
| Overall Length | 9 3/4 in |
| Shank Length | 6 in |
| Tip Type | Phillips Tip, 2-in-1 |
| Family Name | Phillips Tip, 2-in-1 Screwdriver |
| Tip Size | #2 |
| Weight | 0.0 LB |
| EAN or UPC | 92644320873 |
| Overall Length | 9 3/4 in |
| Shank Length | 6 in |
| Tip Type | Phillips Tip, 2-in-1 |
| Family Name | Phillips Tip, 2-in-1 Screwdriver |
| Tip Size | #2 |
| Weight | 0.0 LB |
| EAN or UPC | 92644320873 |