Skip to content Skip to navigation menu
Open Jaw Cable Cutter

63711

Open Jaw Cable Cutter
Item #111211869
  • Open Jaw Cable Cutter
  • High Leverage
  • Front Loading Jaws
  • Leaves No Burrs Or Sharp Edges
  • 11.5" Long
Open Jaw Cable Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open Jaw Cable Cutter
  • High Leverage
  • Front Loading Jaws
  • Leaves No Burrs Or Sharp Edges
  • 11.5" Long

features

  • High leverage ratchet mechanism for single-handed cutting of up to 600 mcm copper and 750 mcm aluminum without burrs or sharp edges
  • Front loading jaws for tight applications
  • Spring release lever allows for fast jaw reset in between cuts
  • Plastic covered handles with hand guards for comfort and firm grip
  • One-year warranty
Length 11 1/2 in
Capacity 1 1/8 in
Weight 2.6 LB
EAN or UPC 92644637117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison