- Cabinet Tip Type
- 1/8 in Tip Size
- 4 3/4 in Overall Length
| Tip Type | Cabinet Tip |
| Shank Length | 2 in |
| Overall Length | 4 3/4 in |
| Handle Material | Special Heat Treated |
| Handle Type | Cushion Grip |
| Family Name | Cabinet Tip Screwdriver |
| Material | Precision Machined Tip |
| Finish | Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Tip Size | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644854651 |

