- Slotted Tip Type
- 1/4 in Tip Size
- 9 in Overall Length
| Family Name | Slotted Tip Screwdriver |
| Overall Length | 9 in |
| Shank Length | 4 in |
| Tip Type | Slotted Tip |
| Tip Size | 1/4 in |
| Handle Material | Heat Treated |
| Weight | 2.0 LB |
| EAN or UPC | 92644322211 |
| Family Name | Slotted Tip Screwdriver |
| Overall Length | 9 in |
| Shank Length | 4 in |
| Tip Type | Slotted Tip |
| Tip Size | 1/4 in |
| Handle Material | Heat Treated |
| Weight | 2.0 LB |
| EAN or UPC | 92644322211 |