- Narrow Cabinet Tip Type
- 3/16 in Tip Size
- 6 3/4 in Overall Length
| Material | Precision Machined Tip |
| Tip Type | Narrow Cabinet Tip |
| Finish | Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Handle Material | Special Heat Treated |
| Shank Type | Round |
| Family Name | Narrow Cabinet Tip Round Screwdriver |
| Tip Size | 3/16 in |
| Handle Type | Cushion Grip |
| Shank Length | 3 in |
| Overall Length | 6 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644850103 |

