- Lineman Bucket
| Height | 14 in |
| Handle | Yes |
| Material | No 6 Canvas, High-Density Polyethylene Top Ring, Black Molded Polypropylene Bottom |
| Weight | 0.0 LB |
| EAN or UPC | 92644555060 |
| Height | 14 in |
| Handle | Yes |
| Material | No 6 Canvas, High-Density Polyethylene Top Ring, Black Molded Polypropylene Bottom |
| Weight | 0.0 LB |
| EAN or UPC | 92644555060 |