- Hollow-Shaft Nut Drivers
- 11/32" Hex Size
- 9 5/8" Overall Length
- 6" Shank Length
- Round & Hollow Shank
features
- Standard length works for most applications
- Fits over long bolts and studs
- Smooth Comfordome handles fit the palm of the hand comfortably
- Handles are color coded for easy identification
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Chrome-plated shaft helps prevent corrosion
- Meets or exceeds applicable ASME/ANSI specifications
- Internal flanges provide solid, twist-resistant shaft anchor
| Inch/Metric | Inch |
| Manufacturer Name | KLEIN TOOLS |
| Handle Color | Green |
| Finish | Chrome, Nickel Chrome |
| Shank Length | 6 in |
| Handle Type | Plastic |
| Overall Length | 9.625 in |
| Opening Type | Hex |
| Color Code | Green |
| Opening Size | 11/32 in |
| Material | Steel, Chrome-Vanadium |
| Shank Type | Round & Hollow |
| Weight | 0.16 LB |

