- Vaco® Pocket-Clip Profilated® Phillips® Tip Screwdriver
- #0 Phillips® Tip
- 4 15/16" Overall Length
| Handle Material | Plastic |
| Overall Length | 4.9375 in |
| Shank Type | Round |
| Tip Size | #0 |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 2 1/2 in |
| Tip Type | Phillips® |
| Shank Material | Chrome Vanadium Steel |
| Tip Finish | Black |
| Weight | 0.03 LB |

