- Double-Weave, Rotating-Eye Pulling Grip
- 1 in [Min], 1.240 in [Max] Cable/Wire Size
features
- KPS Heavy Duty
- Medium length
- For equivalent cable diameters in fractional inches and in metric dimensions
| Load Capacity [Max] | 2560 lbs |
| Length | 20 in |
| Cable/Wire Size | 1 in [Min], 1.240 in [Max] |
| Weight | 1.25 LB |

