- Vaco® Slotted Screw-Holding Screwdriver
- 5/16" Slotted, Screw Holding Tip
- 12 1/4" Overall Length
| Shank Material | Alloy Steel |
| Tip Size | 5/16 in |
| Overall Length | 12.25 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Type | Slotted, Screw Holding |
| Shank Length | 8 in |
| Weight | 0.29 LB |

