- Vaco® Slotted Screw-Holding Screwdriver
- 5/16" Slotted, Screw Holding Tip
- 8 1/4" Overall Length
| Tip Size | 5/16 in |
| Shank Material | Alloy Steel |
| Shank Length | 4 in |
| Tip Type | Slotted, Screw Holding |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 8.25 in |
| Weight | 0.19 LB |

