- Vaco® Slotted Screw-Holding Screwdriver
- 1/4" Slotted, Screw Holding Tip
- 9 3/4" Overall Length
| Tip Type | Slotted, Screw Holding |
| Shank Type | Round |
| Overall Length | 9.75 in |
| Tip Size | 1/4 in |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Weight | 0.21 LB |

