- Vaco® Slotted Screw-Holding Screwdriver
- 1/4" Slotted, Screw Holding Tip
- 7 3/4" Overall Length
| Shank Material | Alloy Steel |
| Overall Length | 7.75 in |
| Tip Type | Slotted, Screw Holding |
| Tip Size | 1/4 in |
| Shank Length | 4 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Weight | 0.07 LB |

