- Vaco® Slotted Screw-Holding Screwdriver
- 3/16" Slotted, Screw Holding Tip
- 10 1/4" Overall Length
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Shank Length | 8 in |
| Overall Length | 10.25 in |
| Tip Size | 3/16 in |
| Tip Type | Slotted, Screw Holding |
| Handle Material | Plastic |
| Weight | 0.48 LB |

