- Vaco® Phillips® Tip Screw-Holding Screwdriver
- N/A Phillips®, Screw Holding Tip
- 5" Overall Length
| Tip Size | N/A |
| Overall Length | 5 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Type | Phillips®, Screw Holding |
| Shank Material | Alloy Steel |
| Weight | 0.05 LB |
| Tip Size | N/A |
| Overall Length | 5 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Type | Phillips®, Screw Holding |
| Shank Material | Alloy Steel |
| Weight | 0.05 LB |