- Side-Cutting Pliers
- 9 1/2" Overall Length
- 1 19/32" Jaw Length
- 25/32" Blade Length
- Light Blue/Black Handle
features
- State-of-the-art dual material molding process
- Soft material on outer surface for comfort and a firm grip
- Hard, black material for toughness and durability
- Contoured thumb area for additional comfort and positive feel
- Color coded yellow, dark blue, red or light blue handles allow quick identification of tool
- High leverage design
- Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
- Streamlined design with sure gripping, cross hatched knurled jaws
- Induction hardened cutting knives for long life
- Hot riveted joint ensures smooth action and no handle wobble
| Spring | No |
| Grip | Journeyman |
| Overall Length | 9.5 in |
| Blade Length | 0.78125 in |
| Jaw Width | 1 1/4 in |
| Plier Type | Side Cutter |
| Nose Type | New England |
| Handle Color | Dark Blue/Black |
| Jaw Length | 1 19/32 in |
| Jaw Thickness | 5/8 in |
| Weight | 1.2 LB |

