- Diagonal-Cutting Pliers
- Insulated Grip
- 8 1/4" Overall Length
- 13/16" Jaw Length
- 13 ° Head
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- Angled head for easier work in confined spaces
- High leverage design
- Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
- Custom US made tool steel
- Integral guards help prevent hand contact with conductive parts
| Length | 8 1/4 in |
| Jaw Thickness | 7/16 in |
| Handle Color | Orange |
| Head Angle | 13 ° |
| Manufacturer Name | KLEIN TOOLS |
| Grip | Insulated |
| Jaw Length | 13/16 in |
| Jaw Width | 1 3/16 in |
| Jaw Type | Diagonal Angled Head |
| Weight | 0.82 LB |

