- Diagonal-Cutting Pliers
- Plastic Grip
- 5 1/6" Overall Length
- 11/16" Jaw Length
- Straight Head
features
- Custom US made tool steel
- Induction hardened cutting knives for long life
- Hot riveted joint ensures smooth action and no handle wobble
- Short jaws and beveled cutting edges permit close cutting of wire
- Plastic dipped handles for comfort and ease of identification
- Tapered nose for easy working in confined areas and close tip cutting
| Length | 5.167 in |
| Jaw Thickness | 3/8 in |
| Grip | Plastic |
| Jaw Type | Diagonal Tapered Nose |
| Jaw Length | 11/16 in |
| Manufacturer Name | KLEIN TOOLS |
| Head Angle | Straight |
| Handle Color | Red |
| Jaw Width | 9/16 in |
| Weight | 0.23 LB |

