- Diagonal-Cutting Pliers
- Plastic Grip
- 7 1/8" Overall Length
- 13/16" Jaw Length
- Straight Head
features
- Custom US made tool steel
- Induction hardened cutting knives for long life
- Hot riveted joint ensures smooth action and no handle wobble
- Short jaws and beveled cutting edges permit close cutting of wire
- Plastic dipped handles for comfort and ease of identification
- Journeyman™ pliers available for some styles
- State-of-the-art, dual material handles, which provide a better grip without sacrificing tool strength or durability
- High leverage design
- Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
| Jaw Length | 13/16 in |
| Jaw Thickness | 7/16 in |
| Manufacturer Name | KLEIN TOOLS |
| Jaw Type | Diagonal |
| Grip | Plastic |
| Head Angle | Straight |
| Jaw Width | 1 3/16 in |
| Length | 7 1/8 in |
| Handle Color | Red |
| Weight | 0.56 LB |

