- Side-Cutting Pliers
- 9 3/8" Overall Length
- 1 19/32" Jaw Length
- 25/32" Blade Length
- Orange Handle
features
- Handform" handles for full gripping and cutting power
- Precision hardened plier head for on-the-job toughness
- Sure gripping cross hatched knurled jaws
- Plastic dipped handles for comfort and ease of identification
- 2000 series pliers available to cut ACSR, screws, nails and most hardened wire
- Journeyman™ style available for some models
- The state-of-the-art, dual material handles provide a better grip without sacrificing tool strength or durability
- Hinge opening holds and cleans 5/8" pole line and hardware bolts or threaded rods
- High leverage design
- Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
- Streamlined design with rounded nose and sure gripping, cross hatched knurled jaws
| Jaw Thickness | 5/8 in |
| Jaw Width | 1 1/4 in |
| Nose Type | New England |
| Overall Length | 9.375 in |
| Blade Length | 0.78125 in |
| Handle Color | Dark Blue |
| Grip | Plastic |
| Jaw Length | 1 19/32 in |
| Plier Type | Side Cutter |
| Spring | No |
| Weight | 1.12 LB |

