
- Pole Climber with Gaff
features
- 8" x 8" cushioned, high grade leather climber pads
- 1 1/2" gaffs
- 4 7/16" wide stirrups
- Secure sleeve and leg iron connection
- Steel split ring secures ankle strap in place and allows for quick replacement
- C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles
- To determine size needed, measure from instep to 1" (25 mm) below knee
Strap Material | Neoprene-Impregnated Nylon |
Length [Min] | 15 in |
Length [Max] | 19 in |
Weight | 5.5 LB |
