- Vaco® Bull Driver® Slotted Keystone Tip Screwdriver
- 5/16" Slotted Tip
- 13 3/16" Overall Length
| Shank Type | Square |
| Shank Material | Chrome Vanadium Steel |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length | 13.1875 in |
| Shank Length | 8 in |
| Handle Material | Plastic |
| Tip Size | 5/16 in |
| Tip Finish | Black |
| Tip Type | Slotted |
| Weight | 0.45 LB |

