- Vaco® Bull Driver® Profilated® Phillips-Tip Screwdriver
- #2 Phillips® Tip
- 8 1/2" Overall Length
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Finish | Black |
| Overall Length | 8.5 in |
| Handle Material | Plastic |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Shank Finish | Nickel-Chrome Plated |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.13 LB |

