- Vaco® Bull Driver® Profilated® Phillips-Tip Screwdriver
- #1 Phillips® Tip
- 6 5/8" Overall Length
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 6.625 in |
| Shank Type | Round |
| Tip Size | #1 |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Tip Type | Phillips® |
| Tip Finish | Black |
| Weight | 0.12 LB |

