- Vaco® Slotted Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 7 5/8" Overall Length
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Tip Size | 3/16 in |
| Shank Finish | Chrome |
| Shank Type | Round |
| Overall Length | 7.625 in |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Tip Finish | Black |
| Weight | 0.14 LB |

