- Vaco® Slotted Cabinet Tip Screwdriver
- 1/8" Slotted Tip
- 7" Overall Length
| Overall Length | 7 in |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | 1/8 in |
| Tip Finish | Black |
| Shank Finish | Chrome |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Handle Material | Plastic |
| Weight | 0.08 LB |

