- Vaco® Pocket-Clip Slotted Cabinet Tip Screwdriver
- 1/8" Cabinet Slotted Tip
- 4 7/16" Overall Length
| Overall Length | 4.4375 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Cabinet Slotted |
| Shank Type | Round |
| Tip Finish | Black |
| Shank Finish | Chrome |
| Handle Material | Plastic |
| Tip Size | 1/8 in |
| Shank Length | 2 in |
| Weight | 0.03 LB |

