- Vaco® Pocket-Clip Slotted Cabinet Tip Screwdriver
- 1/8" Cabinet Slotted Tip
- 3 7/8" Overall Length
| Shank Finish | Chrome |
| Tip Finish | Black |
| Handle Material | Plastic |
| Tip Type | Cabinet Slotted |
| Shank Length | 2 in |
| Tip Size | 1/8 in |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 3.875 in |
| Shank Type | Round |
| Weight | 0.02 LB |

