- Vaco® Pocket-Clip Slotted Cabinet Tip Screwdriver
- 3/32 " Cabinet Slotted Tip
- 5 7/16" Overall Length
| Tip Type | Cabinet Slotted |
| Shank Finish | Chrome |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Finish | Black |
| Overall Length | 5.4375 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | 3/32 in |
| Shank Length | 3 in |
| Weight | 0.03 LB |

