- Circuit Tester
- Lamp-Glow Display
features
- Pocket size
- Neon lamp indicator
- High-impact sealed 5 11/16" prods on a 24" long lead
| Display | Lamp-Glow |
| Type | Two Test Probe |
| Weight | 0.15 LB |
| Display | Lamp-Glow |
| Type | Two Test Probe |
| Weight | 0.15 LB |