- Rapi-Driv® Screwdriver
- #2 Phillips® Tip
- 9 3/4" Overall Length
| Tip Size | #2 |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Shank Finish | Chrome |
| Overall Length | 9.75 in |
| Shank Type | Round |
| Handle Type | Cushion Grip |
| Tip Finish | Chrome |
| Tip Type | Phillips® |
| Weight | 0.29 LB |

