- Rapi-Driv® Screwdriver
- 1/4" Slotted Tip
- 9 3/4" Overall Length
| Shank Type | Round |
| Shank Length | 6 in |
| Handle Type | Cushion Grip |
| Shank Finish | Chrome |
| Tip Size | 1/4 in |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Tip Finish | Chrome |
| Overall Length | 9.75 in |
| Handle Material | Plastic |
| Weight | 0.26 LB |

