- Rapi-Driv® Screwdriver
- 3/16" Slotted Tip
- 7 3/4" Overall Length
| Handle Material | Plastic |
| Tip Type | Slotted |
| Handle Type | Cushion Grip |
| Tip Size | 3/16 in |
| Tip Finish | Chrome |
| Shank Finish | Chrome |
| Overall Length | 7.75 in |
| Shank Material | Alloy Steel |
| Shank Length | 4 in |
| Shank Type | Round |
| Weight | 0.2 LB |

