- Square-Recess Cushion-Grip Screwdriver
- #3 Square Tip
- 12 1/4" Overall Length
- Black Plastic Handle
| Tip Size | #3 |
| Overall Length | 12.25 in |
| Shank Length | 8 in |
| Tip Finish | Black Oxide |
| Handle Material | Plastic |
| Handle Color | Black |
| Shank Finish | Black Oxide |
| Shank Material | Black Oxide Vanadium |
| Tip Type | Square |
| Shank Type | Round |
| Weight | 0.35 LB |

