- Square-Recess Cushion-Grip Screwdriver
- #3 Square Tip
- 8 5/16" Overall Length
- Black Plastic Handle
| Handle Color | Black |
| Shank Type | Round |
| Tip Size | #3 |
| Shank Length | 4 in |
| Shank Material | Black Oxide Vanadium |
| Handle Material | Plastic |
| Tip Type | Square |
| Tip Finish | Black Oxide |
| Shank Finish | Black Oxide |
| Overall Length | 8.3125 in |
| Weight | 0.3 LB |

