- Square-Recess Cushion-Grip Screwdriver
- #0 Square Tip
- 7 3/4" Overall Length
- Yellow Plastic Handle
| Tip Size | #0 |
| Tip Type | Square |
| Tip Finish | Black Oxide |
| Handle Color | Yellow |
| Shank Length | 4 in |
| Handle Material | Plastic |
| Shank Type | Round |
| Overall Length | 7.75 in |
| Shank Material | Black Oxide Vanadium |
| Shank Finish | Black Oxide |
| Weight | 0.21 LB |

