Skip to content Skip to navigation menu
Klein Tools409-626-32

409-626-32

Replacement Tap
Item #101527032
  • Multi-Tap Blade
  • 10-32
  • 8-32
  • 6-32 Tap Sizes
  • 3" Overall Length
Klein Tools409-626-32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Tap Blade
  • 10-32
  • 8-32
  • 6-32 Tap Sizes
  • 3" Overall Length
Tap Size 10-32, 6-32, 8-32
Type Multi-Tap Blade
Overall Length 3 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison