- Wire Bending Cabinet-Tip Screwdriver
- 1/4" Cabinet Slotted Tip
- 8 11/32" Overall Length
| Shank Length | 4 in |
| Tip Size | 1/4 in |
| Type | Wire Bending |
| Handle Material | Plastic |
| Shank Type | Round |
| Finish | Chrome Plated |
| Tip Type | Cabinet Slotted |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 8.34375 in |
| Weight | 1.1 LB |

