- Heavy-Duty Slotted Cabinet-Tip Cushion-Grip Screwdriver
- 1/4" Slotted Tip
- 8 11/32" Overall Length
| Handle Material | Plastic |
| Tip Finish | Black |
| Tip Size | 1/4 in |
| Finish | Chrome Plated |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Overall Length | 8.34375 in |
| Shank Length | 4 in |
| Weight | 0.28 LB |

