- Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #2 Phillips® Tip
- 11 5/16" Overall Length
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 7 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Overall Length | 11.3125 in |
| Tip Finish | Black |
| Weight | 0.45 LB |

