- Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #3 Phillips® Tip
- 11" Overall Length
| Tip Size | #3 |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Tip Finish | Black |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Overall Length | 11 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.41 LB |

