- Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #2 Phillips® Tip
- 8 5/16" Overall Length
features
- Cushion-Grip handle allows for greater torque and comfort
- Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips® tip screwdrivers
- Meets or exceeds applicable ASME / ANSI specifications
- Provides accurate fit and torque without slippage
| Tip Size | #2 |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 4 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length | 8.3125 in |
| Handle Material | Plastic |
| Tip Finish | Black |
| Weight | 0.28 LB |

