- Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #1 Phillips® Tip
- 6 3/4" Overall Length
| Overall Length | 6.75 in |
| Shank Type | Round |
| Tip Finish | Black |
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.18 LB |

