- Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #2 Phillips® Tip
- 3 7/16" Overall Length
| Tip Finish | Black |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 1 1/2 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 3.4375 in |
| Tip Size | #2 |
| Handle Material | Plastic |
| Weight | 0.12 LB |

