- Heavy-Duty Slotted Keystone-Tip Cushion-Grip Screwdriver
- 3/8" Slotted Tip
- 13 7/16" Overall Length
| Tip Type | Slotted |
| Overall Length | 13.4375 in |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | 3/8 in |
| Material | Steel |
| Shank Type | Round |
| Tip Finish | Black |
| Weight | 0.64 LB |

