- Heavy-Duty Slotted Keystone-Tip Cushion-Grip Screwdriver
- 5/16" Slotted Tip
- 10 15/16" Overall Length
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Material | Steel |
| Tip Type | Slotted |
| Tip Size | 5/16 in |
| Overall Length | 10.9375 in |
| Shank Length | 6 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Finish | Black |
| Weight | 0.41 LB |

