- Cordura® Ballistic Nylon Tool Bag
- 15" L x 8" W x 14 1/2" H
- 10 Pockets
features
- Cordura® Ballistic nylon, a high performance fabric resistant to abrasions, tears and scuffs
- Molded bottom made with a durable impact modified polypropylene
- Eight interior and two exterior pockets hold a wide assortment of hand tools and supplies
- Large opening with reinforced steel frame maintains the bag's shape while loading and unloading
- Heavy-duty nylon zipper closure and large leather zipper-pull assure easy operation
- 2" wide polypropylene padded handles with comfortable leather wrap
- Box stitched handles and D-ring shoulder strap mounts for extra strength and long life
- Optional padded slip resistant adjustable shoulder strap (58889) for hands free mobility
- Cordura® is a registered trademark of INVISTA for durable fabrics
| Manufacturer Name | KLEIN TOOLS |
| Material | Cordura® Ballistic Nylon |
| Pockets/Pouches | 10 |
| Length | 15 in |
| Height | 14 1/2 in |
| Width | 8 in |
| Weight | 0.0 LB |

